This product requires certification to purchase.

26 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink

Houzer

26 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink

  • Fast #
  • Part #HNVS2600
  • Item #8975411
  • Manufacturer Part #NVS-2600
5 out of 5 Customer Rating
Brand image
Houzer

26 x 18 in. No Hole Stainless Steel 1 Bowl Undermount Kitchen Sink

  • Fast #
  • Part #HNVS2600
  • Item #8975411
  • Manufacturer Part #NVS-2600
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 26" W x 18" L x 9" D
  • Efficient multitasking: Interchangeable Multiplatform Capability
  • Contemporary 10 mm Radius Corners are sharp, stylish and easy to clean
  • Includes Basket Strainer and Bottom Grid
  • Includes cutting board, drying tray and rolling rack
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
26 in
Sink Bowl Size
21 in x 16 in x 9 in
Sink Depth
9 in
Sink Size Range
26 in - 30.99 in
Width
18 in
Characteristics & Features
Drain Location
Center
Material Type
304
Number of Bowls
1
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
Application
Residential
UPC
881208036301