This product requires certification to purchase.

31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

Houzer

Eston Series 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #HSTL36001
  • Item #7541217
  • Manufacturer Part #STL-3600-1
3.4 out of 5 Customer Rating
Brand image
Houzer

Eston Series 31-1/2 in. Undermount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #HSTL36001
  • Item #7541217
  • Manufacturer Part #STL-3600-1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 50/50 Double Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • StoneGuard
  • Sound Deadening Pads
  • 10 Year Limited Warranty
  • 36" Cabinet
  • Lustrous Satin with Highlighted Rim
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
18 ga
Length
31-1/2 in
Sink Bowl Size
29-1/4 in x 15-3/4 in x 9 in
Sink Depth
9 in
Sink Size Range
31 in - 36 in
Width
17-7/8 in
Characteristics & Features
Collection
Eston Series
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear Center
Material Type
304L
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Kitchen
ASME
ASME A112.19.3 2000
ASTM
No
CSA Certified
No
IAPMO Listed
Yes
Origin
Global
Type
Sink
UPC
881208070206