This product requires certification to purchase.

7-47/50 x 7-15/16 x 14 in. 37.2W LED Recessed Housing & Trim in Black

Hubbell

7-47/50 x 7-15/16 x 14 in. 37.2W LED Recessed Housing & Trim in Black

  • Fast #
  • Part #HC5LED
  • Item #10055631
  • Manufacturer Part #C5LED
3.6 out of 5 Customer Rating
Brand image
Hubbell

7-47/50 x 7-15/16 x 14 in. 37.2W LED Recessed Housing & Trim in Black

  • Fast #
  • Part #HC5LED
  • Item #10055631
  • Manufacturer Part #C5LED
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 120
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This cylinder fixture is a stylish addition to residential or commercial outdoor spaces
  • Modern outdoor wall lantern perfect for illuminating porches, balconies, patios, barns, and exteriors
  • Sleek design with a modern round exterior and square back plate offers a superior low-profile option for lighting building or home exteriors
  • Durable aluminum construction coated with a classic black powder-coated finish made to stand up to outdoor conditions
  • Measures 5 in. W x 14 in. H, extends 7.94 in
  • Features 2-light configuration which illuminates both up and down - creating a dramatic lighting effect
  • Includes integrated 37.2W LED light sources, 730 lumens, 90 CRI, 3000K
  • Wet location rated lens is included, making the fixture ready for wet-location use right out of the box
  • Includes all mounting hardware and installation instructions for quick and easy installation
  • Our 5-year limited warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Requires Certification
Dimensions & Measurements
Depth
7-15/16 in
Height
14 in
Length
5 in
Weight
3.68 lb
Width
7-47/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
Yes
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Electrical & Operational Information
AMP
0.31
Lumens
730
Number Of Hours
50000 hr
Volts
120V
Watts
37.2 W