This product requires certification to purchase.

Combination Exit or Emergency Light Letter in Red

Hubbell

Compass® Combination Exit or Emergency Light Letter in Red

  • Fast #
  • Part #HCCR
  • Item #7279759
  • Manufacturer Part #CCR
4.3 out of 5 Customer Rating
Brand image
Hubbell

Compass® Combination Exit or Emergency Light Letter in Red

  • Fast #
  • Part #HCCR
  • Item #7279759
  • Manufacturer Part #CCR
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • The white housing and lamp-heads are made of high impact UL flame rated thermoplastic
  • Snap together canopy, housing and removable chevrons for quick and easy installation
  • Universal single or double face
  • LED life-cycle of more than 10 years
  • Provided with test switch and AC-On indicator
  • UL924 Listed for Damp Location
  • 2 year full unit warranty
  • Requires Certification

Documents


Specifications

Average Life:
10 yr
Battery Type:
NiCad (Nickel-cadmium)
CEC Compliant:
For Sale in CA
Collection:
Compass®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-3/10 in
Emergency Battery Backup:
Yes
Length:
18 in
Letter Color:
Red
Lettering:
Exit
Light Bulb Type:
LED
Material:
Plastic
Material Type:
Thermoplastic
Number of Faces:
2
Power Source:
Electric
UL Listed:
UL 924
Volts:
120/277V
Watts:
4.12 W
Width:
8-1/5 in