This product requires certification to purchase.

Portable Self-Contained Emerge

Hughes

Portable Self-Contained Emerge

  • Fast #
  • Part #J15GEW
  • Item #8193152
  • Manufacturer Part #15GEW
5 out of 5 Customer Rating
Brand image
Hughes

Portable Self-Contained Emerge

  • Fast #
  • Part #J15GEW
  • Item #8193152
  • Manufacturer Part #15GEW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Push plate activation for simple operation in the event of an emergency
  • Dust covers shield the diffusers from external contaminants and are released upon activation
  • Aerated diffusers provide a comfortable flow of water to prevent any further damage to the eyes.
  • Clearly visible filling and operating instructions on cylinder
  • Substantial 15 US gallon capacity provides 15 minutes of flushing time
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Flow Rate
0.4 gpm
Height
42 in
Length
18 in
Pressure - Maximum
80 psi
Weight
44 lb
Width
18 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Warranty & Product Information
ANSI
Yes
Product Type
Eyewash Station
Type
J15GEW
UPC
805042001479