This product requires certification to purchase.

12 x 1 in. Downrod in Black

Hunter Fan Company

12 x 1 in. Downrod in Black

  • Fast #
  • Part #HUN25144
  • Item #4274142
  • Manufacturer Part #25144
3.1 out of 5 Customer Rating
Brand image
Hunter Fan Company

12 x 1 in. Downrod in Black

  • Fast #
  • Part #HUN25144
  • Item #4274142
  • Manufacturer Part #25144
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12-inch down rod is ideal for 9- to 10-foot ceilings
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • Black finish
  • Requires Certification
Dimensions & Measurements
Diameter
1 in
Length
12 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
049694251442