This product requires certification to purchase.

18 in. Downrod in Matte Black

Hunter Fan Company

18 in. Downrod in Matte Black

  • Fast #
  • Part #HUN99739
  • Item #9884620
  • Manufacturer Part #99739
4.4 out of 5 Customer Rating
Brand image
Hunter Fan Company

18 in. Downrod in Matte Black

  • Fast #
  • Part #HUN99739
  • Item #9884620
  • Manufacturer Part #99739
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultra-durable WeatherMax® is corrosion resistant for use in all outdoor spaces
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • Matte black finish
  • 18-inch downrod is ideal for 10-foot ceilings
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
18 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Steel
Warranty & Product Information
UPC
049694997395