This product requires certification to purchase.

18 in. Extension Rod in Black

Hunter Fan Company

18 in. Extension Rod in Black

  • Fast #
  • Part #HUN25145
  • Item #4274143
  • Manufacturer Part #25145
4.2 out of 5 Customer Rating
Brand image
Hunter Fan Company

18 in. Extension Rod in Black

  • Fast #
  • Part #HUN25145
  • Item #4274143
  • Manufacturer Part #25145
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 18-inch down rod is ideal for 10- to 11-foot ceilings
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • Black finish
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
18 in
Characteristics & Features
Brand Model Compatibility
Casablanca
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Material
Steel
Warranty & Product Information
UPC
049694251459