This product requires certification to purchase.

3/4 x 24 in. Downrod in Black

Hunter Fan Company

3/4 x 24 in. Downrod in Black

  • Fast #
  • Part #HUN25146
  • Item #4274144
  • Manufacturer Part #25146
5 out of 5 Customer Rating
Brand image
Hunter Fan Company

3/4 x 24 in. Downrod in Black

  • Fast #
  • Part #HUN25146
  • Item #4274144
  • Manufacturer Part #25146
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 24-inch down rod is ideal for 11-foot ceilings
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • Black finish
  • Requires Certification
Dimensions & Measurements
Diameter
3/4 in
Length
24 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
No
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
049694251466