This product requires certification to purchase.

6in. Ceiling Fan Downrod Extention in Flat Matte Black

Hunter Fan Company

6in. Ceiling Fan Downrod Extention in Flat Matte Black

  • Fast #
  • Part #HUN99775
  • Item #10089332
  • Manufacturer Part #99775
5 out of 5 Customer Rating
Brand image
Hunter Fan Company

6in. Ceiling Fan Downrod Extention in Flat Matte Black

  • Fast #
  • Part #HUN99775
  • Item #10089332
  • Manufacturer Part #99775
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • 6 inch down rod is ideal for a standard ceiling with a flatter bodied fan
  • Requires Certification
Dimensions & Measurements
Length
6 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Ceiling Mount
Warranty & Product Information
Type
HUN99775
UPC
049694997753