This product requires certification to purchase.

0.75 gpm Spray Nozzle

Hunter Industries

0.75 gpm Spray Nozzle

  • Fast #
  • Part #HLCS515
  • Item #1819233
  • Manufacturer Part #LCS515
3.4 out of 5 Customer Rating
Brand image
Hunter Industries

0.75 gpm Spray Nozzle

  • Fast #
  • Part #HLCS515
  • Item #1819233
  • Manufacturer Part #LCS515
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Adjustable arc
  • Black Granite; W: 13 1/2" H: 25 1/2"
  • 4 60W C Bulbs Required
  • Requires Certification
Dimensions & Measurements
Flow Rate
0.75 gpm
Pressure - Maximum
40 psi
Characteristics & Features
Brand Model Compatibility
PSU, PRO-SPARY, PRS30, PRS40 Sprays
Smart Home Enabled
No
Warranty & Product Information
Product Type
Spray Nozzle
UL Listed
No