This product requires certification to purchase.

1/2 x 6 in. Swing Joint

Hunter Industries

1/2 x 6 in. Swing Joint

  • Fast #
  • Part #HSJ506
  • Item #1845017
  • Manufacturer Part #SJ506
5 out of 5 Customer Rating
Brand image
Hunter Industries

1/2 x 6 in. Swing Joint

  • Fast #
  • Part #HSJ506
  • Item #1845017
  • Manufacturer Part #SJ506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
49/100 in
Length
6 in
Pressure - Maximum
150 psi
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
PipeTubing Size
1/2 in