This product requires certification to purchase.

1 in. FPT Plastic Irrigation Valve

Hunter Industries

1 in. FPT Plastic Irrigation Valve

  • Fast #
  • Part #HPGV101A
  • Item #1867033
  • Manufacturer Part #PGV101A
4.5 out of 5 Customer Rating
Brand image
Hunter Industries

1 in. FPT Plastic Irrigation Valve

  • Fast #
  • Part #HPGV101A
  • Item #1867033
  • Manufacturer Part #PGV101A
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Flow Rate
40 gpm
Height
5-1/2 in
Length
3-1/2 in
Valve Size
1 in
Width
2-3/4 in
Characteristics & Features
Valve Body Material
Plastic
Electrical & Operational Information
Volts
24V