This product requires certification to purchase.

1 in. Plastic Angle Valve (Less Flow Control)

Hunter Industries

1 in. Plastic Angle Valve (Less Flow Control)

  • Fast #
  • Part #HPGV100A
  • Item #1867032
  • Manufacturer Part #PGV100A
3.4 out of 5 Customer Rating
Brand image
Hunter Industries

1 in. Plastic Angle Valve (Less Flow Control)

  • Fast #
  • Part #HPGV100A
  • Item #1867032
  • Manufacturer Part #PGV100A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
120 gpm
Height
5-1/2 in
Length
3-1/2 in
Valve Size
1 in
Width
2-3/4 in
Characteristics & Features
Valve Body Material
Plastic
Valve Type
Angle Valve