This product requires certification to purchase.

1 in. Sprinkler with Nozzle

Hunter Industries

1 in. Sprinkler with Nozzle

  • Fast #
  • Part #HI2504
  • Item #3754905
  • Manufacturer Part #I2504
4 out of 5 Customer Rating
Brand image
Hunter Industries

1 in. Sprinkler with Nozzle

  • Fast #
  • Part #HI2504
  • Item #3754905
  • Manufacturer Part #I2504
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Adjustable arc
  • Five nozzles
  • Check valve
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
End Connection 1
BSP
End Connections
BSP
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
31.5 gpm
Height
7-7/8 in
Pressure - Maximum
100 psi
Spray Radius
360
Characteristics & Features
Material
Plastic
Warranty & Product Information
UL Listed
No