This product requires certification to purchase.

127mm 360 Degree 30 psi Nozzle in Dark Green

Hunter Industries

127mm 360 Degree 30 psi Nozzle in Dark Green

  • Fast #
  • Part #H12A
  • Item #1244652
  • Manufacturer Part #12A
3.1 out of 5 Customer Rating
Brand image
Hunter Industries

127mm 360 Degree 30 psi Nozzle in Dark Green

  • Fast #
  • Part #H12A
  • Item #1244652
  • Manufacturer Part #12A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 250
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Adjustable from 0 to 360°
  • Recommended operating pressure is 30 psi
  • Designed with large water droplets to withstand light winds
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
127 mm
Pressure - Maximum
30 psi
Spray Radius
360
Characteristics & Features
Color Finish Name
Dark Green
Warranty & Product Information
UL Listed
No