This product requires certification to purchase.

3/4 in. NPT Plastic Backflow Prevention with Flow Control

Hunter Industries

3/4 in. NPT Plastic Backflow Prevention with Flow Control

  • Fast #
  • Part #HPGV075ASV
  • Item #4384561
  • Manufacturer Part #PGV075ASV
4.8 out of 5 Customer Rating
Brand image
Hunter Industries

3/4 in. NPT Plastic Backflow Prevention with Flow Control

  • Fast #
  • Part #HPGV075ASV
  • Item #4384561
  • Manufacturer Part #PGV075ASV
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Flow Rate
40 gpm
Height
5-1/2 in
Length
5-3/4 in
Valve Size
3/4 in
Width
2-1/2 in
Characteristics & Features
Valve Body Material
Plastic
Valve Type
Anti-Siphon Electric Valve