This product requires certification to purchase.

3/4 in. Pop-up Rotor

Hunter Industries

3/4 in. Pop-up Rotor

  • Fast #
  • Part #HI2012
  • Item #3878762
  • Manufacturer Part #I2012
5 out of 5 Customer Rating
Brand image
Hunter Industries

3/4 in. Pop-up Rotor

  • Fast #
  • Part #HI2012
  • Item #3878762
  • Manufacturer Part #I2012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20

Product Details

Product Description
  • Adjustable arc
  • 8 standard nozzles and 4 low-angle nozzles
  • Plastic riser
  • Requires Certification
Dimensions & Measurements
Diameter
1-3/4 in
End Connection 1
BSP
End Connections
BSP
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
14.8 gpm
Height
17 in
Pressure - Maximum
100 psi
Spray Radius
360
Characteristics & Features
Material
Plastic
Warranty & Product Information
UL Listed
No