This product requires certification to purchase.

55 psi Nozzle in Ivory

Hunter Industries

MP Rotator® 55 psi Nozzle in Ivory

  • Fast #
  • Part #HMPLCS515
  • Item #4455903
  • Manufacturer Part #MPLCS515
3.7 out of 5 Customer Rating
Brand image
Hunter Industries

MP Rotator® 55 psi Nozzle in Ivory

  • Fast #
  • Part #HMPLCS515
  • Item #4455903
  • Manufacturer Part #MPLCS515
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Ivory Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
0.26 gpm
Pressure - Maximum
55 psi
Characteristics & Features
Brand Model Compatibility
PRS30 and PRS40
Collection
MP Rotator®
Color Finish Name
Ivory
Warranty & Product Information
UL Listed
No