This product requires certification to purchase.

7-1/2 in. 360 Degree 100 psi Sprinkler Rotor

Hunter Industries

PGP® Ultra 7-1/2 in. 360 Degree 100 psi Sprinkler Rotor

  • Fast #
  • Part #HPGP04
  • Item #4411416
  • Manufacturer Part #PGP04
3.8 out of 5 Customer Rating
Brand image
Hunter Industries

PGP® Ultra 7-1/2 in. 360 Degree 100 psi Sprinkler Rotor

  • Fast #
  • Part #HPGP04
  • Item #4411416
  • Manufacturer Part #PGP04
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-3/4 in
End Connection 1
BSP
End Connections
BSP
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
14.8 gpm
Height
7-1/2 in
Pressure - Maximum
100 psi
Spray Radius
360
Characteristics & Features
Collection
PGP® Ultra
Warranty & Product Information
UL Listed
No