This product requires certification to purchase.

10 in. Wi-Fi Outdoor Controller

Hunter Industries

Pro-C Hydrawise™ 10 in. Wi-Fi Outdoor Controller

  • Fast #
  • Part #HHPC400
  • Item #7568991
  • Manufacturer Part #HPC400
3.2 out of 5 Customer Rating
Brand image
Hunter Industries

Pro-C Hydrawise™ 10 in. Wi-Fi Outdoor Controller

  • Fast #
  • Part #HHPC400
  • Item #7568991
  • Manufacturer Part #HPC400
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
4-1/2 in
Height
9 in
Width
10 in
Characteristics & Features
Collection
Pro-C Hydrawise™
Material
Plastic
Smart Home Enabled
Yes
Electrical & Operational Information
AMP
1
Power Source
Electric
Volts
24/120V
Warranty & Product Information
Product Type
Controller
UL Listed
Yes
WaterSense Labeled
Yes