This product requires certification to purchase.

24-1/10cm x 1/2 in. Female 360° Spray Sprinkler with Adjustable Nozzle

Hunter Industries

PS Ultra 24-1/10cm x 1/2 in. Female 360° Spray Sprinkler with Adjustable Nozzle

  • Fast #
  • Part #HPSU0417A
  • Item #7806571
  • Manufacturer Part #PSU0417A
4.1 out of 5 Customer Rating
Brand image
Hunter Industries

PS Ultra 24-1/10cm x 1/2 in. Female 360° Spray Sprinkler with Adjustable Nozzle

  • Fast #
  • Part #HPSU0417A
  • Item #7806571
  • Manufacturer Part #PSU0417A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 cm
End Connection 1
Female
End Connections
Female
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
5.5 gpm
Height
24-1/10 cm
Pressure - Maximum
40 psi
Spray Radius
360
Characteristics & Features
Collection
PS Ultra
Color Finish Name
Grey
Warranty & Product Information
UL Listed
No