This product requires certification to purchase.

7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Green

Hunter Industries

PS Ultra 7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Green

  • Fast #
  • Part #HPSU0412A
  • Item #7749985
  • Manufacturer Part #PSU0412A
4.6 out of 5 Customer Rating
Brand image
Hunter Industries

PS Ultra 7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Green

  • Fast #
  • Part #HPSU0412A
  • Item #7749985
  • Manufacturer Part #PSU0412A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
3.36 gpm
Height
7-1/4 in
Pressure - Maximum
70 psi
Spray Radius
360
Characteristics & Features
Collection
PS Ultra
Color Finish Name
Green
Warranty & Product Information
UL Listed
No