This product requires certification to purchase.

7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Red

Hunter Industries

PS Ultra 7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Red

  • Fast #
  • Part #HPSU0410A
  • Item #4384562
  • Manufacturer Part #PSU0410A
5 out of 5 Customer Rating
Brand image
Hunter Industries

PS Ultra 7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Red

  • Fast #
  • Part #HPSU0410A
  • Item #4384562
  • Manufacturer Part #PSU0410A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
1-1/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.36 gpm
Height
7-1/4 in
Pressure - Maximum
70 psi
Spray Radius
360
Characteristics & Features
Collection
PS Ultra
Color Finish Name
Red
Warranty & Product Information
UL Listed
No