This product requires certification to purchase.

3A Metal and Polycarbonate Sensor

Hunter Industries

Rain-Clik™ 3A Metal and Polycarbonate Sensor

  • Fast #
  • Part #HRAINCLIK
  • Item #3032233
  • Manufacturer Part #RAINCLIK
4.3 out of 5 Customer Rating
Brand image
Hunter Industries

Rain-Clik™ 3A Metal and Polycarbonate Sensor

  • Fast #
  • Part #HRAINCLIK
  • Item #3032233
  • Manufacturer Part #RAINCLIK
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
3
Collection:
Rain-Clik™
Material:
Metal, Plastic
Material Type:
Polycarbonate
Product Type:
Sensor
Smart Home Enabled:
No
UL Listed:
Yes