This product requires certification to purchase.

10L Pressurized Water Tank

Husqvarna Construction

10L Pressurized Water Tank

  • Fast #
  • Part #H536089802
  • Item #10114954
  • Manufacturer Part #536089802
5 out of 5 Customer Rating
Brand image
Husqvarna Construction

10L Pressurized Water Tank

  • Fast #
  • Part #H536089802
  • Item #10114954
  • Manufacturer Part #536089802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • If there is no water supply nearby, you can use a pressurized water tank.
  • Pumping the handle a few times gives the required pressure.
  • The tank holds 10 liters and comes complete with hose which is connected to the wet cutting kit on the machine.
  • Requires Certification
Dimensions & Measurements
Capacity
2.64 gal
Height
25-7/10 in
Weight
5.2 lb
Characteristics & Features
Material
Plastic
Warranty & Product Information
Product Type
Tank
Type
H536089802
UPC
805544321273