This product requires certification to purchase.

14 in. Abrasive Wheel

Husqvarna Construction

14 in. Abrasive Wheel

  • Fast #
  • Part #H542751500
  • Item #9862120
  • Manufacturer Part #542751500
4.5 out of 5 Customer Rating
Brand image
Husqvarna Construction

14 in. Abrasive Wheel

  • Fast #
  • Part #H542751500
  • Item #9862120
  • Manufacturer Part #542751500
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Blade Thickness (in)
0.125 in
Diameter
14 in
Characteristics & Features
Blade Material
Diamond
Warranty & Product Information
Product Type
Abrasive Wheel
UPC
805544747110