1/2 in. OD Tube x FNPT 316 SS Stainless Steel Compression Connector
CMC-N Series 1/2 in. OD Tube x FNPT 316 SS Stainless Steel Compression Connector
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME SA-479, ASME SA-182
- ASTM:
- ASTM A-182, ASTM A-479
- Clean Bagged:
- No
- Collection:
- CMC-N Series
- End Connection 1:
- OD Tube
- End Connection 2:
- FNPT
- End Connections:
- OD Tube x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Connector
- IAPMO Listed:
- No
- Length:
- 49-1/50 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- NSF Certified:
- No
- UL Listed:
- No