This product requires certification to purchase.

1/2 x 1/4 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

Hy-Lok USA

CMC-N Series 1/2 x 1/4 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

  • Fast #
  • Part #HCMC84NS316
  • Item #7572342
  • Manufacturer Part #CMC 8-4N-S316
3.7 out of 5 Customer Rating
Brand image
Hy-Lok USA

CMC-N Series 1/2 x 1/4 in. OD Tube x MNPT Reducing 316 Stainless Steel Compression Connector

  • Fast #
  • Part #HCMC84NS316
  • Item #7572342
  • Manufacturer Part #CMC 8-4N-S316
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Length
43-43/100 in
Pressure - Maximum
3300 psig
Characteristics & Features
Clean Bagged
No
Collection
CMC-N Series
Fitting Type
Connector
Material
Stainless Steel
Material Type
316
Electrical & Operational Information
Maximum Temperature
1200
Minimum Temperature
-321
Warranty & Product Information
ASME
ASME SA-479, ASME SA-182
ASTM
ASTM A-479, ASTM A-182, ASTM A-269
FM Approved
No
IAPMO Listed
No
UL Listed
No