This product requires certification to purchase.

1 in. OD Tube x MNPT 316 SS Stainless Steel Compression Thermocouple Connector

Hy-Lok USA

CMCT Series 1 in. OD Tube x MNPT 316 SS Stainless Steel Compression Thermocouple Connector

  • Fast #
  • Part #HCMCT1616NS316
  • Item #7572663
  • Manufacturer Part #CMCT16-16N-S316
3.3 out of 5 Customer Rating
Brand image
Hy-Lok USA

CMCT Series 1 in. OD Tube x MNPT 316 SS Stainless Steel Compression Thermocouple Connector

  • Fast #
  • Part #HCMCT1616NS316
  • Item #7572663
  • Manufacturer Part #CMCT16-16N-S316
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Collection
CMCT Series
Fitting Type
Connector
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
ASME
ASME SA-479, ASME SA-182
ASTM
ASTM A-182, ASTM A-479
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No