This product requires certification to purchase.

1/2 in. Stainless Steel Strut Pipe Clamp

Hydra Zorb

1/2 in. Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #H100050
  • Item #1330462
  • Manufacturer Part #100050
4.6 out of 5 Customer Rating
Brand image
Hydra Zorb

1/2 in. Stainless Steel Strut Pipe Clamp

  • Fast #
  • Part #H100050
  • Item #1330462
  • Manufacturer Part #100050
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Made in Michigan, USA
  • Available in Trivalent (non-hex) plated mild steel, 304 and 316 stainless steel, and aluminum (special order)
  • Cushion material is a thermoplastic elastomer rated from -65° F to +275° F
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1/2 in
Characteristics & Features
Material
Stainless Steel, Plastic
Material Type
304 SS, Thermoplastic Elastomer
Electrical & Operational Information
Maximum Temperature
275
Minimum Temperature
-65
Warranty & Product Information
Application
Plumbing, Pneumatics, HVAC