This product requires certification to purchase.

66 x 36 in. Freestanding Bathtub with Center Rear Drain in White

Hydro Systems

Breanne Studio 66 x 36 in. Freestanding Bathtub with Center Rear Drain in White

  • Fast #
  • Part #HSBRE6636ATOWHI
  • Item #7350184
  • Manufacturer Part #SBRE6636ATO-WHI
4.5 out of 5 Customer Rating
Brand image
Hydro Systems

Breanne Studio 66 x 36 in. Freestanding Bathtub with Center Rear Drain in White

  • Fast #
  • Part #HSBRE6636ATOWHI
  • Item #7350184
  • Manufacturer Part #SBRE6636ATO-WHI
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Manufactured with high-quality acrylic
  • Freestanding bathtub with linear integral waste and overflow
  • Includes built-in faucet deck
  • Soaking tub only bath therapy type
  • Includes silent air induction
  • Made in the U.S.A
  • Requires Certification
Dimensions & Measurements
Basin Depth
25 in
Basin Length
35 in
Basin Width
20 in
Capacity
70 gal
Depth
13-3/4 in
Height
25-3/4 in
Overall Height
25-3/4 in
Overall Length
66 in
Overall Width
36 in
Soaking Depth
23-1/4 in
Weight
190 lb
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Breanne Studio
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center, Rear
Installation Type
Freestanding
Material
Plastic, Reinforced Fiberglass
Number of Occupants
1
Overflow Type
Linear
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
Yes
UPC
758277637107