This product requires certification to purchase.

60 x 38 in. Whirlpool Drop-In Bathtub with Center Drain in White

Hydro Systems

Galaxie 60 x 38 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HGAL6038AWPWHI
  • Item #4213133
  • Manufacturer Part #GAL6038AWP-WHI
5 out of 5 Customer Rating
Brand image
Hydro Systems

Galaxie 60 x 38 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HGAL6038AWPWHI
  • Item #4213133
  • Manufacturer Part #GAL6038AWP-WHI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Manufactured with high-quality acrylic
  • Oval drop-in tub with side center drain
  • Includes cable waste and overflow
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Depth
13-3/4 in
Height
18-1/2 in
Overall Length
60 in
Overall Width
38 in
Characteristics & Features
Collection
Galaxie
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Dual Mount, Deck Mount
Material
Fiberglass
Number of Jets
6
Pump Location
Reversible
Electrical & Operational Information
AMP
20
Volts
120V
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
IAPMO Listed
Yes
UL Listed
Yes
UPC
758277610001