72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
Rachael 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangular drop-in model with side center drain
- Includes cable waste and overflow
- Includes 6 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 90 gal
- Collection:
- Rachael
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- Center
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, 2 Wall Alcove, 3 Wall Alcove
- Material:
- Acrylic, Fiberglass
- Number of Jets:
- 8
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Pump Location:
- Reversible
- UL Listed:
- Yes
- UPC:
- 758277619127
- Volts:
- 120V