This product requires certification to purchase.

60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

Hydro Systems

Sydney 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #HSYD6034ATOWHIRH
  • Item #5126989
  • Manufacturer Part #SYD6034ATO-WHI-RH
4.7 out of 5 Customer Rating
Brand image
Hydro Systems

Sydney 60 in. x 34 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #HSYD6034ATOWHIRH
  • Item #5126989
  • Manufacturer Part #SYD6034ATO-WHI-RH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Manufactured with high-quality acrylic
  • Rectangular alcove tub with end right-hand drain
  • 3 sided tile flange and skirt included
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification
Dimensions & Measurements
Basin Length
40 in
Basin Width
21 in
Capacity
66 gal
Overall Height
22 in
Overall Length
60 in
Overall Width
34 in
Soaking Depth
17-1/2 in
Weight
135 lb
Included Components
Drain Included
Yes
Characteristics & Features
Above Floor Rough
No
Basin Shape
Rectangle
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Sydney
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Right
Material
Acrylic
Number of Occupants
1
Overflow Type
Round
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
cUPC Certified
Yes
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UL Listed
Yes
UPC
758277622455