This product requires certification to purchase.

250 psi Hydronic Low Water Cut-Off 120V

Hydrolevel

250 psi Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #H45553
  • Item #4297126
  • Manufacturer Part #45-553
4.8 out of 5 Customer Rating
Brand image
Hydrolevel

250 psi Hydronic Low Water Cut-Off 120V

  • Fast #
  • Part #H45553
  • Item #4297126
  • Manufacturer Part #45-553
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Heavy-duty electro-mechanical design for long life
  • Automatically shuts off burner in low water condition to prevent boiler damage
  • Low maintenance, no moving parts to wear or stick
  • Includes long shank EL1214P probe for thicker boiler jackets
  • Test button for easy diagnostics
  • Manual reset feature will not lock out in power failures
  • Requires Certification
Dimensions & Measurements
Height
5-9/16 in
Length
2-3/8 in
Pressure - Maximum
250 psi
Characteristics & Features
Brand Model Compatibility
Safgard™ Flow Switches and Liquid Level Controllers
Proposition 65
Warning: Cancer www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
4
Volts
120V
Warranty & Product Information
UL Listed
No
UPC
642277455505