Sensor Bathroom Sink Faucet in Polished Chrome
5000EM Series Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Vandal-resistant faucet body with chrome plated, solid metal construction
- Faucet design allows for quick, simple installation
- Clam shell design allows quick "above the deck" access to all major faucet component parts
- Integral faucet mixing valve (with built-in checks) and manual on/off
- "Above the deck" external or internal temperature adjustment variations
- "Above the deck" manual On/Off with external temperature adjustment variation
- Slow closing solenoid valve provides reliable and smooth operation without water hammer
- Available in AC powered or battery powered versions
- Battery powered version uses (4) inexpensive AA batteries
- Unique energy saving design of electronics and solenoid valve for long battery life
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M 1989
- ASME:
- ASME A112.18.1M 1989
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- 5000EM Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 6-1/2
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 4-15/16
- Spout Reach:
- 4-15/16
- Trim Only:
- No
- UL Listed:
- Yes
- Vandal Resistant:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No