This product requires certification to purchase.

Adjustable Gate Valve Key for Hydrant Buddy Long 78 in. - 135 in.

HydroVerge

Adjustable Gate Valve Key for Hydrant Buddy Long 78 in. - 135 in.

  • Fast #
  • Part #HGVKL
  • Item #8329226
  • Manufacturer Part #GVK-L
5 out of 5 Customer Rating
Brand image
HydroVerge

Adjustable Gate Valve Key for Hydrant Buddy Long 78 in. - 135 in.

  • Fast #
  • Part #HGVKL
  • Item #8329226
  • Manufacturer Part #GVK-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • For use with the Hydrant Buddy
  • Fits directly on the Hydrant Buddy
  • Adjustable from 78 in. - 135 in.
  • Requires Certification
Dimensions & Measurements
Length
135 in
Weight
26 lb
Characteristics & Features
Material
Steel
Number of Tools Included
1
Tool Type
Gate Valve Key