This product requires certification to purchase.

18 in. Microfiber Mop in Red

I Team North America

18 in. Microfiber Mop in Red

  • Fast #
  • Part #IWAVEPOCKETR18
  • Item #10130110
  • Manufacturer Part #WAVEPOCKETR18
4.2 out of 5 Customer Rating
Brand image
I Team North America

18 in. Microfiber Mop in Red

  • Fast #
  • Part #IWAVEPOCKETR18
  • Item #10130110
  • Manufacturer Part #WAVEPOCKETR18
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
18 in
Size
18 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Microfiber