This product requires certification to purchase.

120/240V Single Phase Surge Protector

This product has been replaced by

120/240V Single Phase Surge Protector
ICM Controls 120/240V Single Phase Surge Protector
Manufacturer Part #ICM517A
ICM Controls

120/240V Single Phase Surge Protector

  • Fast #
  • Part #IICM517
  • Item #4858221
  • Manufacturer Part #ICM517
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

120/240V Single Phase Surge Protector
ICM Controls 120/240V Single Phase Surge Protector
Manufacturer Part #ICM517A
ICM Controls

120/240V Single Phase Surge Protector

  • Fast #
  • Part #IICM517
  • Item #4858221
  • Manufacturer Part #ICM517
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • For use against lightning power surges, voltage surges from air conditioners, generators, motors, and more
  • Low cost, high performance
  • UL listed, type 2 device
  • NEMA type 3R waterproof metal enclosure
  • Limited lifetime protection warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-4/25 in
Length
5 in
Weight
0.55 lb
Width
2-39/50 in
Characteristics & Features
Proposition 65
WARNING: Cancer - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
100000
Automatic Shut-Off
No
Volts
120/240V
Warranty & Product Information
Application
Air Conditioner, Appliances, Electronics, Motors, Refrigeration Systems
NEMA
NEMA 3R
Product Type
Surge Protective Device
UL Listed
Yes
UPC
800442029542