This product requires certification to purchase.

16A Soft Starter

ICM Controls

16A Soft Starter

  • Fast #
  • Part #IICM87016A
  • Item #10130400
  • Manufacturer Part #ICM870-16A
3.4 out of 5 Customer Rating
Brand image
ICM Controls

16A Soft Starter

  • Fast #
  • Part #IICM87016A
  • Item #10130400
  • Manufacturer Part #ICM870-16A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Reduces in-rush current/draw necessary at startup by up to 70%
  • Prolong the life of the A/C by reducing excessive torque, wear and tear
  • 4-minute on start delay
  • Reduce loud noises, light flickering, and breaker trips
  • Built-in self-learning algorithm
  • Over-current protection
  • Over/under voltage monitoring
  • Built-in start capacitor
  • LED fault indicators
  • Ultrasonic sealed tamper-proof enclosure
  • Requires Certification
Characteristics & Features
Capacitor Type
Soft Start
Proposition 65
Cancer and reproductive harm.
Electrical & Operational Information
AMP
16, 20, 9.1
Horsepower
5 hp
Volts
120/240V
Warranty & Product Information
UPC
800442123387