This product requires certification to purchase.

2 in. Fan 24/120/240V Control Board

ICM Controls

2 in. Fan 24/120/240V Control Board

  • Fast #
  • Part #IICM65001
  • Item #10130385
  • Manufacturer Part #ICM6500-1
3.6 out of 5 Customer Rating
Brand image
ICM Controls

2 in. Fan 24/120/240V Control Board

  • Fast #
  • Part #IICM65001
  • Item #10130385
  • Manufacturer Part #ICM6500-1
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Multi-functional control
  • Microprocessor controlled
  • Precision timing
  • Low cost solution
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
7 in
Width
2 in
Characteristics & Features
Control Board Type
Air Handler
Proposition 65
Cancer and reproductive harm.
Electrical & Operational Information
AMP
1.5, 13, 5, 6.5
Volts
24/120/240V
Warranty & Product Information
UPC
800442031378