This product requires certification to purchase.

3-1/4 in. Fan 24/240VAC Control Board

ICM Controls

3-1/4 in. Fan 24/240VAC Control Board

  • Fast #
  • Part #IICM325A
  • Item #10130360
  • Manufacturer Part #ICM325A
5 out of 5 Customer Rating
Brand image
ICM Controls

3-1/4 in. Fan 24/240VAC Control Board

  • Fast #
  • Part #IICM325A
  • Item #10130360
  • Manufacturer Part #ICM325A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Near field communication using the ICM OMNI App
  • Inputs for two temperature sensors or two pressure sensors
  • Heat pump bypass for full speed operation in heating mode
  • Jumper selectable cool active reversing valve enabling
  • Jumper selectable control voltage enabling
  • Universal input voltage 120-600 VAC
  • Universal control voltage 24-240 (jumper enabled)
  • Capable of controlling more than 1 motor to a maximum of 10 amps
  • Controls up to 3 refrigeration circuits
  • RoHS compliant / lead free design
  • Requires Certification
Dimensions & Measurements
Height
1-3/4 in
Length
4-3/4 in
Width
3-1/4 in
Characteristics & Features
Control Board Type
Fan
Proposition 65
Cancer and reproductive harm.
Electrical & Operational Information
AMP
10
Volts
24/240VAC
Warranty & Product Information
UPC
800442011486