This product requires certification to purchase.

70° F ±9° 2-Wire Heat Dryout/New Construction Thermostat

ICM Controls

70° F ±9° 2-Wire Heat Dryout/New Construction Thermostat

  • Fast #
  • Part #IACH070
  • Item #3076670
  • Manufacturer Part #ACH070
5 out of 5 Customer Rating
Brand image
ICM Controls

70° F ±9° 2-Wire Heat Dryout/New Construction Thermostat

  • Fast #
  • Part #IACH070
  • Item #3076670
  • Manufacturer Part #ACH070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use in dryout applications
  • Simple, 2 wire installation
  • Can be used as a low ambient cutoff switch
  • Heat only, 70° F fixed
  • Requires Certification
Characteristics & Features
Auto Switching Heat
No
Programmability
Non-programmable
Smart Home Enabled
No
Touch Screen
No
Electrical & Operational Information
AMP
2
Power Source
Hardwired
Stages
1H
Temperature Range
Up to 70 Deg F
Volts
18/30V
Warranty & Product Information
Application
Residential, Commercial
Energy Star Compliant
No
UPC
800442008905