This product requires certification to purchase.

Defrost Control Board

ICM Controls

Defrost Control Board

  • Fast #
  • Part #IICM300C
  • Item #1446762
  • Manufacturer Part #ICM300C
3.7 out of 5 Customer Rating
Brand image
ICM Controls

Defrost Control Board

  • Fast #
  • Part #IICM300C
  • Item #1446762
  • Manufacturer Part #ICM300C
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement for OEM 621 controls
  • Time and temperature control
  • Test pins reduce test time by 256X
  • Hold input tracks compressor run times
  • Stable pin post construction
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
2-3/4 in
Width
3-1/2 in
Characteristics & Features
Control Board Type
Defrost
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
1
Volts
30V
Warranty & Product Information
UPC
800442000190