This product requires certification to purchase.

Defrost Control Replacement for Goettl and Rheem

ICM Controls

Defrost Control Replacement for Goettl and Rheem

  • Fast #
  • Part #IICM301C
  • Item #1446764
  • Manufacturer Part #ICM301C
5 out of 5 Customer Rating
Brand image
ICM Controls

Defrost Control Replacement for Goettl and Rheem

  • Fast #
  • Part #IICM301C
  • Item #1446764
  • Manufacturer Part #ICM301C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lost cost, time and temperature defrost
  • Replacement for Rheem 47-21776-06 controls
  • Time and temperature control
  • Test pins reduce test time by 256X
  • Hold input accumulates actual compressor run times
  • Sensor input for defrost terminate
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-87/100 in
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
Goettl 305007 Heat Pump
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
1
Volts
30V
Warranty & Product Information
Product Type
Defrost Board
UL Listed
No
UPC
800442000039