This product requires certification to purchase.

Furnace Control Replacement for Carrier

This product has been replaced by

ICM Controls 1.5A Ignition & Furnace Control Board
ICM Controls Furnace Control Board
Manufacturer Part #ICM282B
ICM Controls

Furnace Control Replacement for Carrier

  • Fast #
  • Part #IICM282A
  • Item #3383859
  • Manufacturer Part #ICM282A
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

ICM Controls 1.5A Ignition & Furnace Control Board
ICM Controls Furnace Control Board
Manufacturer Part #ICM282B
ICM Controls

Furnace Control Replacement for Carrier

  • Fast #
  • Part #IICM282A
  • Item #3383859
  • Manufacturer Part #ICM282A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 28
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Replacement for Carrier HK42FZ004/007/008/009/011/013/016
  • Controls gas valve, ignitor, blower motor, inducer, humidifier and air cleaner
  • Microprocessor based for precise timing
  • Software for enhanced controls operation in counterflow and downflow furnace applications
  • Designed for 100% gas shutoff in case of ignition failure
  • Twining compatible with another ICM282 board
  • Reverse polarity protection
  • Secondary brownout voltage protection
  • Diagnostic fault codes for simple troubleshooting
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
5 in
Width
8 in
Characteristics & Features
Control Board Type
Ignition and Furnace
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
30
Volts
120V
Warranty & Product Information
UPC
800442002828