This product requires certification to purchase.

Ignition Control Board

ICM Controls

Ignition Control Board

  • Fast #
  • Part #IICM2813
  • Item #9434012
  • Manufacturer Part #ICM2813
5 out of 5 Customer Rating
Brand image
ICM Controls

Ignition Control Board

  • Fast #
  • Part #IICM2813
  • Item #9434012
  • Manufacturer Part #ICM2813
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Controls the gas valve, inducer draft motor, circulating blower and hot surface ignitor
  • Monitors system pressure and limit switches
  • Microprocessor based precision
  • Diagnostic LEDs aid in testing and troubleshooting
  • Requires Certification
Dimensions & Measurements
Height
7-14/25 in
Length
5-3/4 in
Width
41/50 in
Characteristics & Features
Control Board Type
Ignition
Electrical & Operational Information
AMP
1.5
Volts
30V
Warranty & Product Information
UPC
800442122052