This product requires certification to purchase.

1-3/4 - 16 in. Stainless Steel Hose Clamp

Ideal Clamp Products

1-3/4 - 16 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I670040248
  • Item #7899378
  • Manufacturer Part #670040248052
3.8 out of 5 Customer Rating
Brand image
Ideal Clamp Products

1-3/4 - 16 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I670040248
  • Item #7899378
  • Manufacturer Part #670040248052
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 1/2 in Hy-Gear® clamps are suitable for most common household, industrial, and automotive applications
  • The bands have clean punched perforations that hold strong and connect easily
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/4 in - 16 in
Size
248
Width
1/2 in
Characteristics & Features
Material
Stainless Steel
Material Type
300, 301, 305
Warranty & Product Information
NSF Certified
No
Product Type
Hose Clamp