This product requires certification to purchase.

1-3/4 - 2-5/8 in. Stainless Steel Hose Clamp

Ideal Clamp Products

Pow'r-Gear® 1-3/4 - 2-5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6025051
  • Item #4507203
  • Manufacturer Part #6025051
3.8 out of 5 Customer Rating
Brand image
Ideal Clamp Products

Pow'r-Gear® 1-3/4 - 2-5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #I6025051
  • Item #4507203
  • Manufacturer Part #6025051
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Power-Gear® high performance clamps are designed for high vibration and stubborn leakage applications such as industrial machinery, heavy truck, farm and off-road equipment engines
  • Power-Gear® features an extra wide 5/8 in heavy gauge band and a wide profile housing that provides maximum engagement of screw threads to band
  • Engineered to deliver exceptionally high rates of band tension to handle the toughest sealing jobs
  • All clamps are available in marine grade 316 both with and without liner
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-3/4 in - 2-5/8 in
Width
5/8 in
Characteristics & Features
Collection
Pow'r-Gear®
Color Finish Name
Bright
Material
Stainless Steel
Material Type
300
Warranty & Product Information
NSF Certified
No
Product Type
Hose Clamp